EARMUFFS OVER THE HEAD PUSH TO LIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

EARMUFFS OVER THE HEAD PUSH TO LIST

3M

Web Price : $165.77 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELH7A-PTL
  • Mfr. Model # H7A-PTL
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2497
  • Shipping Weight 0.75 lbs

Product Details

Headband model earmuff provides excellent attenuation with an NRR of 26 dB. When a co-worker speaks, the user simply touches a button on the earmuff cup, opening an electronic filter for human speech frequencies. Operates on 1 AA-battery (included).

Technical Specs

  • Battery Type (1) AA
  • Item Ear Muff
  • Standards CSA Class A
  • Noise Reduction Rating NRR 26 dB
  • Ear Muff Style Over-the-Head
  • Includes Battery
  • Series PTL
  • Ear Muff Cup Color Black
  • Features Button On Ear Muff Opens Electronic Filter, Rebroadcasts and Amplifies Speech, After 30 Seconds or When Button Is Pushed Again, Electronic Filter Closes, Restoring Noise Protection Function
  • Batteries Included Yes
  • Number of Batteries 1
  • Battery Size AA
  • Dielectric No
  • Ear Muff Cushion Material Foam, Liquid

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list