OVERSHOE NAVIGATOR STABILICERS LRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

OVERSHOE NAVIGATOR STABILICERS LRG

NORTH

Web Price : $170.14 / PAIR

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONN5P3SGRYLRG
  • Mfr. Model # N5P3SGRYLRG
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2649
  • Shipping Weight 5.0 lbs

Product Details

Nvigator Stabilicers( R) Overshoe. 15 inch (38.1 cm) - gray - STABILicers( R) outsole. 100% waterproof and wind proof. Extremely lightweight and offer durable long lasting overshoes. Easy donning and doffing. Size: Large.

Technical Specs

  • Size Large
  • Gender Men's
  • Waterproof Yes
  • Metatarsal Guard No
  • Colour Black
  • Item Overboots
  • Shank Material Polyurethane
  • Toe Type Plain
  • Upper Material Polyester
  • Midsole Material EVA
  • Outsole Material Vibram(R)
  • Fits Shoe Size 9-1/2 to 11
  • Footwear Sole Pattern Lug w/ Replaceable Studs

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list