COMPACT HAMMER DRILL M18 BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COMPACT HAMMER DRILL M18 BARE

MILWAUKEE

Web Price : $188.76 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2607-20
  • Mfr. Model # 2607-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 3.4 lbs

Product Details

Bare Tool (No Battery), Voltage 18.0, Chuck Size 1/2 In., Blows per Minute 0 - 28,800, 0 - 450/0 - 1,800 No Load RPM, Max. Torque 525 in-lbs., Clutch Style Adjustable, Handle Type T-Handle, Battery Included None, Battery Pack Replacement 48-11-1815 or 48-11-1828, Battery Type Lithium-ion, Battery Capacity 1.5 Ah or 3.0 Ah, Tool Length 7-3/4 In., Tool Weight 3.7 lbs.

Technical Specs

  • Blows per Minute 0 - 28,800
  • Max. Torque 500 in-lbs.
  • Battery Included No
  • Item Hammer Drill Compact Kit
  • Handle Type T
  • Battery Pack Replacement 48-11-1815 or 48-11-1828
  • No Load RPM 0 - 400/0 - 1,800
  • Clutch Style Adjustable
  • Voltage 18
  • Tool Weight 3.7 lbs.
  • Tool Length 7-3/4"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Features Led Work light
  • Includes Tool Only
  • Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah,5.0 Ah
  • Series M18(TM)
  • Max. Power Not Specified
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list