Discontinued with Replacement
ALTAIR4X 4GAS W/MOTION ALERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ALTAIR4X 4GAS W/MOTION ALERT

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10107602
  • Mfr. Model # 10107602
  • UNSPSC # 41113118
  • CATALOGUE PAGE # 2580
  • Shipping Weight 1.44 lbs
Compare
Suggested Replacement Product
MULTI-GAS DETECTOR,LEL,O2,CO,H2S,BLACK

Web Price : $943.89 / EACH

Product Details

MSA Altair(R) 4X Multi-Gas Detector. Altair 4X 4 gas, with Motion Alert(TM) (LEL, O2, CO, H2S). CSA approved - Class I, Div. 1, Groups A, B, C and D. Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca

Technical Specs

  • Gas Type LEL, Oxygen, Carbon Monoxide, Hydrogen Sulfide
  • Features Confined Space, Resistant to Radio Frequency Interference
  • Battery Type Lithium Polymer
  • Depth 1.37"
  • Height 4.4"
  • Includes Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, and CD Manual
  • Width 3"
  • Item ALTAIR(R) 4X Multigas Detector
  • Resolution LEL: 1%, Oxygen 0.1% Vol, Carbon Monoxide: 1 ppm, Hydrogen Sulfide: 1 ppm, Nitrogen dioxide: 0.1ppm
  • Operating Temp. Range 10 Degrees C - 40 Degrees C
  • Display LCD
  • Alarm Setting Adjustable
  • Battery Life 24 hr.
  • Sensor Range LEL 0 to 100%, Oxygen 0 to 30%, Carbon Monoxide 0 to 1999 ppm, Hydrogen Sulfide 0 to 200 ppm
  • Standards CSA - 120628, CSA - 2008234, 2536585, CSA - 120628, CSA - 2008234, 2536585
  • Alarm Type Audible, Visual, Vibrating
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Sulfur Dioxide and Nitrogen Dioxide

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list