VENTIS-LEL,CO,H2S,O2,LI,CHRG,ORNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VENTIS-LEL,CO,H2S,O2,LI,CHRG,ORNG

INDUSTRIAL SCIENTIFIC

Web Price : $890.71 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSVTS-K1231101101
  • Mfr. Model # VTS-K1231101101
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2574
  • Shipping Weight 2.6 lbs

Product Details

Ventis(TM) MX4 Multi-Gas Monitor. Ventis(TM) MX4 - LEL, CO, H2S, O2, Li-ion, Orange. Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca

Technical Specs

  • Battery Type Lithium-Ion
  • Features Confined Space, One Button Quick Calibration
  • Depth 1-1/8"
  • Height 4"
  • Includes Charger
  • Gas Type LEL, O2, CO, H2S
  • Item Multi-Gas Detector, 4 Gas
  • Alarm Setting Adjustable
  • Width 2-1/4"
  • Display LCD
  • Resolution O2: 0.1%, CO: 1 ppm, H2S: 0.1 ppm, LEL: 1%
  • Battery Life 12 hr.
  • Operating Temp. Range -20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
  • Standards UL, CSA, ATEX, IECEx
  • Sensor Range O2: 0 - 30%, CO: 0 - 1000 ppm, H2S: 0 - 500 ppm, LEL: 0 - 10%
  • Alarm Type Audible, Visual, Vibrating
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • PID Ionization Energy Level N/A

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list