Skip Content
Discontinued with Replacement
THERMOMETER DUAL CHNL TYPE K J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THERMOMETER DUAL CHNL TYPE K J

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTMD10
  • Mfr. Model # TMD10
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs
Suggested Replacement Product
THERMOCOUPLE THERMOMETER K/J

Your Price: NA

Product Details

Completely portable dual input thermometer with a digital dual display that displays T1, T2 and T1-T2. Choose between Celsius or Fahrenheit degrees measurement results. Stores and later displays your minimum and maximum values. Will measure temperature wi

Technical Specs

  • Features Dual Temperature for Easy Super Heat and Sub Cool Calculations
  • Accuracy +/-(0.05% 1.4 Degrees F)
  • Battery Type (1) 9 V
  • Includes (2) K Type Thermocouple Probes, Instructions, Carrying Case
  • Item Thermocouple Thermometer
  • Probe Connector Mini-Type
  • Temp. Range (F) Type K -328 Degrees to 2,498 Degrees F, Type J -328 Degrees to 1,922 Degrees F
  • Display Backlit 3 Line LCD
  • Temp. Range (C) Type K -200 Degrees to 1,370 Degrees C, Type J -200 Degrees to 1,050 Degrees C
  • Resolution 0.1 Degrees F/C
  • Data Hold Yes
  • Auto Power Off Yes
  • Number of Inputs 2
  • Standards CE
  • Memory Min/Max
  • Thermometer Item Thermocouple Thermometer
  • Thermometer Thermocouple Type Type J, Type K

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list