CAMERA SECURITY DUMMY OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAMERA SECURITY DUMMY OUTDOOR

NUPIXX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3KNG8
  • Mfr. Model # 3KNG8
  • UNSPSC # 46171610
  • CATALOGUE PAGE # 2236
  • Shipping Weight 4.24 lbs
Compare

Product Details

Dummy Security Camera, Outdoor, Length (In.) 15, Width (In.) 5, Depth (In.) 5, Height (In.) 5, Ceiling, Surface, or Wall Mount, Includes Rust- and Corrosion- Resistant Powder-Coated Aluminum Housing, Steel Base, Cable, Bracket.

Technical Specs

  • Depth (In.) 5
  • Includes Rust- and Corrosion- Resistant Powder-Coated Aluminum Housing, Steel Base, Cable, Bracket
  • Height (In.) 5
  • Length (In.) 15
  • Item Dummy Security Camera
  • Type Outdoor
  • Mount Ceiling, Surface, Wall
  • Width (In.) 5

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list