PERSONAL ELECTRICAL LOCKOUT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PERSONAL ELECTRICAL LOCKOUT KIT

BRADY

Web Price : $111.51 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY120886
  • Mfr. Model # 120886
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Depth 3"
  • Colour Red, Black
  • Height 8"
  • Includes Padlock, 120/277 V Clamp-On Breaker Lockout, 480/600 V Clamp-On Breaker Lockout, Universal Multipole Breaker Lockout, (2) 1" Group Lockout Hasps, (2) Heavy-Duty Lockout Tags w/ Nylon Cable Ties, Belt Pouch
  • Width 7"
  • Item Lockout Kit
  • Standards CSA
  • Keyed Different
  • Number of Components 14
  • Number of Padlocks Included 1
  • Included Padlock Body Material Plastic
  • Lockout Application Electrical Lockout
  • Filled/Unfilled Filled

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list