SNO-THRO DELUXE TRACK 28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SNO-THRO DELUXE TRACK 28

ARIENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARI92102300
  • Mfr. Model # 92102300
  • UNSPSC # 22101531
  • CATALOGUE PAGE # 351
  • Shipping Weight 306.0 lbs
Compare

Product Details

250 cc Ariens Polar Force Engine by Briggs & Stratton(R). Clearing width 28 inches. Directional snow track.Steel serrated auger 14 inches. Halogen headlight. Remote trigger activated housing adjustment. Throwing distance up to 50 ft.

Technical Specs

  • Drive Gears 6 Forward/2 Reverse
  • Item Snow Blower
  • Displacement 254 cc
  • Clearing Path 28"
  • Auger Diameter 14"
  • Inlet Height 21"
  • Engine Brand Ariens Ax
  • Auger Type Steel Serrated
  • Torque 12-1/2 ft.-lbs.

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list