Filtrer les résultats par

Marque
Magasiner Par

Scellants pour joints et filetages

Thread and gasket sealants are primarily used when you need a tight seal around a connection point. They are typically offered in tape, lubricant or foam form. Plumbers and a variety of other professionals often use sealants when installing pipes and other utilities. Choose from a wide selection of sealants at Acklands-Grainger. Find the right solution for your tasks such as gasket sealants, valve sealants, pipe sealants, threadlockers and more.

http://catalogue.acklandsgrainger.com/2017?hybris=true

364 Résultats trouvés

Résultats par page :  16 | 32 | 48
  • JET-LUBE
  • SCELLANT JOINT PETRO-TAPE 1/2X540PO
  • N° article JTL30793
  • N° de modèle du manufacturier 30793
  • Petro-Tape is made of pure, virgin polytetrafluoroethylene (PTFE). Impervious to steam, salt water, air, refrigerants, fuels, acids and alkalies, solvents and gases. Full 3 mil thick PTFE, 1/2 in. x 540 in.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1584
  • DOW CORNING
  • CALFEUTRANT SILIC POLYV TRANS 300ML
  • N° article DOW732CL300ML
  • N° de modèle du manufacturier 732CL300ML
  • Multi-purpose sealant, 732 is a general purpose sealing and bonding as a space filling rubber adhesive or a formed-in-place gasket. May be applied overhead or on sidewalls. Continuous from -75 to +350 degrees F: intermittent to 400 degrees F.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1564
  • LOCTITE
  • FREIN-FILET 242 RESISTANCE MOYENNE 50 ML
  • N° article LCT24231
  • N° de modèle du manufacturier 24231
  • 242 removable threadlocker is a medium strength, general-purpose threadlocking adhesive especially well suited for fasteners between 1/4 in. and 3/4 in. diameter. Applied to threaded components before assembly, 50 mL bottle.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1579
  • LOCTITE
  • FREIN-FILET 243 TOLERANT HUILE 50 L
  • N° article LCT1329467
  • N° de modèle du manufacturier 1329467
  • 243 removable theadlocker is a general-purpose threadlocking adhesive especially well suited for fasteners between 1/4 in. and 3/4 in. diameter (6 to 20 mm). Applied to threaded components before assembly, 50 mL bottle.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1579
  • LOCTITE
  • FREIN-FILET HAUTE RESISTANCE 262 50ML
  • N° article LCT26231
  • N° de modèle du manufacturier 26231
  • 262 red permanent threadlocker is a high strength product that is applied to fasteners 3/8 in. to 1 in. diameter (10 to 27 mm). Applied to threaded component before assembly. Localized heating and hand tools are required to separate parts, 50 mL bottle.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1579
  • DOW CORNING
  • CALFEUTRANT RESIST CHAL ROU 10.3OZ
  • N° article DOW736RD300ML
  • N° de modèle du manufacturier 736RD300ML
  • Heat resistant sealant, 736 seals and bonds applications exposed to temperatures as high as 600 degrees F. May be used in applications with continuous exposure to 500 degrees F and intermittent exposure to 600 degrees F.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1564
  • DOW CORNING
  • CALFEUTRANT SILICONE POLYV AL 300ML
  • N° article DOW732AL300ML
  • N° de modèle du manufacturier 732AL300ML
  • Multi-purpose sealant, 732 is a general purpose sealing and bonding as a space filling rubber adhesive or a formed-in-place gasket. May be applied overhead or on sidewalls. Continuous from -75 to +350 degrees F: intermittent to 400 degrees F.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1564
  • LOCTITE
  • SCELLANT SILICONE SI596 RG RTV 300ML
  • N° article LCT59675
  • N° de modèle du manufacturier 59675
  • Superflex red high temperature silicone adhesive sealant makes gaskets that resist temperatures to 315 degrees C (600 degrees F) intermittent. Resists aging, weather and thermal cycling without shrinking, cracking, or hardening. Fill gaps to .25 in.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1583
  • DOW CORNING
  • CALFEUTRANT SILIC POLYV TRANS 90ML
  • N° article DOW732CL90ML
  • N° de modèle du manufacturier 732CL90ML
  • Multi-purpose sealant, 732 is a general purpose sealing and bonding as a space filling rubber adhesive or a formed-in-place gasket. May be applied overhead or on sidewalls. Continuous from -75 to +350 degrees F: intermittent to 400 degrees F.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1564
  • DOW CORNING
  • CALFEUTRANT SILIC POLYV BLANC 300ML
  • N° article DOW732WH300ML
  • N° de modèle du manufacturier 732WH300ML
  • Multi-purpose sealant, 732 is a general purpose sealing and bonding as a space filling rubber adhesive or a formed-in-place gasket. May be applied overhead or on sidewalls. Continuous from -75 to +350 degrees F: intermittent to 400 degrees F.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1564
  • LOCTITE
  • SCELLANT FILETS 592 SECHAGE LENTE 50 ML
  • N° article LCT59231
  • N° de modèle du manufacturier 59231
  • 592 PST thread sealant slow cure locks and seals threaded fittings. Parts may be repositioned up to 24 hours after application. Withstands high pressures and has excellent solvent resistance. Offers controlled curing, 50 mL tube.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1581
  • JET-LUBE
  • SCELLANT JOINT PETRO-TAPE 3/4X540PO
  • N° article JTL30794
  • N° de modèle du manufacturier 30794
  • Petro-Tape is made of pure, virgin polytetrafluoroethylene (PTFE). Impervious to steam, salt water, air, refrigerants, fuels, acids and alkalies, solvents and gases. Full 3 mil thick PTFE, 3/4 in. x 540 in.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1584
  • TOUCH N' SEAL
  • MOUSSE ISOLANTE PLYTHNE TNS 24OZ
  • N° article ISF4004001224
  • N° de modèle du manufacturier 7565001224
  • Quick cure polyurethane foam sealant, 24 oz. A fast and easy, high yield means to seal cracks and gaps. Dispenses easily with a straw that can be re-used. Contains fire retardant - self extinguishing in absence of flame source.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1565
  • LOCTITE
  • FREIN-FILET 242 RESISTANCE MOYENNE 10 ML
  • N° article LCT24221
  • N° de modèle du manufacturier 24221
  • 242 removable threadlocker is a medium strength, general-purpose threadlocking adhesive especially well suited for fasteners between 1/4 in. and 3/4 in. diameter. Applied to threaded components before assembly, 10 mL bottle.

    Voir plus Voir moins
  • PAGE DU CATALOGUE # 1579
Résultats par page :  16 | 32 | 48