Filtrer les résultats par

Marque
Magasiner Par

Chariots de rangement et de transport

http://catalogue.acklandsgrainger.com/2017?hybris=true

62 Résultats trouvés

Résultats par page :  16 | 32 | 48
  • GRASSHOPPER
  • DIABLE A TUYAUX GRASSHOPPER
  • N° article SUM780351
  • N° de modèle du manufacturier 780351
  • Grasshopper pipe dolly. Enables one man to lift 2,000 lbs. (900 kg.) unassisted. Special sliding chain block design accommodates long and short loads. Carries up to 20 in diameter pipe, tool boxes, fittings and valves.Fits through 35 in openings, is a versatile 12 ft long and weighs only 155 lbs.

    Voir plus Voir moins
    PAGE DU CATALOGUE # 814
  • DURHAM
  • CHARIOT MOBILE POUR BOBINE CABLE
  • N° article DHMMWSR8LP95
  • N° de modèle du manufacturier MWSR8LP95
  • Mobile spool rack. Heavy-duty 14 gauge fully welded construction. Ships fully assembled. 1,200 pound capacity. Louvered panels on both ends accommodate plastic Hook-On(R) bins (sold seperately). Includes 8 rods to hang wire spools.

    Voir plus Voir moins
    PAGE DU CATALOGUE # 2021
  • CRICKET
  • CHARIOT DE TRANSPORT CRICKET
  • N° article SUM782699
  • N° de modèle du manufacturier 782699
  • Cricket(TM) pipe handler. Ideal job-site material carrier capable of transporting 20 ft. pipe lengths up to 1,000 lbs. Comes with ratchet hold-down strap and 16 inch tubed tires. Weighs only 70 lbs. Quick handle disconnect for compact storage. Carries up to 12 inch diameter. pipe.

    Voir plus Voir moins
    PAGE DU CATALOGUE # 814
  • RAYMOND PRODUCTS
  • CHARIOT EMPILE DE CHAISE
  • N° article RAY500
  • N° de modèle du manufacturier 500
  • Chair Totes, Ideal for storage and set-up of folding or stacking chairs.Stacking Chair Dollies, Easily load, move and off load stacking chairs making storage a breeze. Folding Chair Storage Trucks, Transport and store folding tables and chairs in a compact fashion.

    Voir plus Voir moins
    PAGE DU CATALOGUE # 2147
  • DURHAM
  • CHARIOT SECUR METAL DIAM 30X48 #95
  • N° article DHMHTL3048DD95
  • N° de modèle du manufacturier HTL3048DD95
  • Provide mobility and protection while keeping items visible and making it easy to identify contents.

    Voir plus Voir moins
    PAGE DU CATALOGUE # 1930
  • GRAINGER APPROVED
  • CADDY FOLDING TABLE
  • N° article GGM1RL27
  • N° de modèle du manufacturier 1RL27
  • Load Capacity 770 lbs., Overall Length 75.866 In., Overall Width 30.315 In., Overall Height 45.276 In., Caster Material Polyurethane, Caster Type 2 Rigid, 2 Swivel, Powder Coating Finish.

    Voir plus Voir moins
    PAGE DU CATALOGUE # 2146
  • GREENLEE
  • CHARIOT A CABLE
  • N° article GLE911
  • N° de modèle du manufacturier 911
  • Hand truck wire cart, overall height 54 1/2 inches, overall depth 26 1/2 inches, overall width 27 inches, 5 reel axle storage, wire guide.

    Voir plus Voir moins
    PAGE DU CATALOGUE # 1396
  • RAYMOND PRODUCTS
  • CHARIOT EMPILE DE CHAISE
  • N° article RAY500PN
  • N° de modèle du manufacturier 500PN
  • Chair Totes, Ideal for storage and set-up of folding or stacking chairs.Stacking Chair Dollies, Easily load, move and off load stacking chairs making storage a breeze. Folding Chair Storage Trucks, Transport and store folding tables and chairs in a compact fashion.

    Voir plus Voir moins
    PAGE DU CATALOGUE # 2147
  • GRAINGER APPROVED
  • CHARIOT DE SECURITE, GRILLAGE
  • N° article GGM1ECH1
  • N° de modèle du manufacturier 1ECH1
  • Regular Capacity: Chrome finished carts have durable 11-gauge square base and 16-gauge mesh pattern sides to totally enclose load: can be locked to keep items secure. Equipped with 5 inch x 2 inch polyurethane casters: 2 rigid, 2 swivel. High Capacity also available.

    Voir plus Voir moins
    PAGE DU CATALOGUE # 1931
  • RAYMOND PRODUCTS
  • CHARIOT PLIE ET EMPILE DE CHAISE
  • N° article RAY600
  • N° de modèle du manufacturier 600
  • Chair Totes, Ideal for storage and set-up of folding or stacking chairs.Stacking Chair Dollies, Easily load, move and off load stacking chairs making storage a breeze. Folding Chair Storage Trucks, Transport and store folding tables and chairs in a compact fashion.

    Voir plus Voir moins
    PAGE DU CATALOGUE # 2147
  • DURHAM
  • CHARIOT SECUR METAL DIAM 30X60 #95
  • N° article DHMHTL3060DD95
  • N° de modèle du manufacturier HTL3060DD95
  • Provide mobility and protection while keeping items visible and making it easy to identify contents.

    Voir plus Voir moins
    PAGE DU CATALOGUE # 1930
  • POWER FIRST
  • PQT. CABLE, ROUES, CAPACITE 120 LIV
  • N° article GGE1TCY5
  • N° de modèle du manufacturier 1TCY5
  • Wire tote, portable, wheeled, height 15 in, width 16 1/2 in, depth 44 in, number of spindles 2, spindle dia 7/16 in, spindle 33 in, material steel, powder coat finish, capacity 120 Lb, wheel type solid ball bearing, wheel dia 8 x 2 1/2 in, wheel material

    Voir plus Voir moins
    PAGE DU CATALOGUE # 1396
  • GREENLEE
  • A-CADRE CHARIOT MOBILE
  • N° article GLE9510
  • N° de modèle du manufacturier 9510
  • Folding wire cart, overall height 47 7/8 inches, overall width 28 1/4 inches, 2 wheels, folds for easy storage, pinless design.

    Voir plus Voir moins
    PAGE DU CATALOGUE # N/A
Résultats par page :  16 | 32 | 48