INDUSTRIAL FLASHLIGHT,AAA,LED,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

INDUSTRIAL FLASHLIGHT,AAA,LED,BLACK

GRAINGER APPROVED

Web Price : $13.88 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHP6
  • Mfr. Model # 5RHP6
  • UNSPSC # 39100000
  • CATALOGUE PAGE # 1213
  • Shipping Weight 0.22 lbs

Product Details

Industrial Flashlight,Lamp Type LED,Battery Size AAA,Number of Batteries 3,Batteries Included No,Battery Burn Time 30 hr.,Length 6-1/2 In.,12 Lumens,Lamp Life 50K hr.,Body Colour Black,Body Material Plastic,Switch Type Push Button,Battery Type Alkaline,Light Output 12 L,Includes Lanyard

Technical Specs

  • Includes Lanyard
  • Length 6.69"
  • Item Handheld Flashlight
  • Number of Batteries 3
  • Batteries Included No
  • Lumens 30
  • Switch Type Push Button
  • Lens Material Polystyrene
  • Body Colour Black
  • Light Output Modes High
  • Rechargeable No
  • Body Dia. 0.47"
  • Battery Burn Time 30 hr.
  • Beam Distance 20 m
  • Lamp Life 50,000 hr.
  • Weight with Batteries 4 oz.
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Lumens Range 0 - 49
  • Run Time on High Setting 30 hr.
  • Maximum Lumens Output 30
  • Flashlight Grade General Purpose
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list