Discontinued with Replacement
GLOVE KNIFEHANDLER AMBI XSM GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

GLOVE KNIFEHANDLER AMBI XSM GREEN

WHIZARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPW333368
  • Mfr. Model # 333368
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Compare
Suggested Replacement Product
GLOVE,COTTON/POLYESTER,WHITE,XS

Web Price : $17.09 / EACH

Technical Specs

  • Application Meat, Poultry, Seafood Processing, Food Service Work
  • Colour White
  • Gauge 7
  • Cuff 3" Knit
  • Item Cut Resistant Glove
  • Standards ANSI
  • Thumb Style Straight
  • ANSI/ISEA Abrasion Level 3
  • Finger Style Full Finger
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 5
  • Suggested Use Environment Dry
  • Glove Size X-Small
  • Glove Hand Style Ambidextrous
  • Glove Cut Gunn

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list