Skip Content
GRAIN DEERSKN SPLIT COWHIDE BACK-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAIN DEERSKN SPLIT COWHIDE BACK-S

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT2752S
  • Mfr. Model # 2752S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Yellow tail welding gloves. Full-grain deerskin leather palm, split cowhide back, foam lined back gunn cut design with wing thumb, reinforced welted seams, gauntlet style cuff.

Technical Specs

  • Size Small
  • Item 2752-S
  • Length 12
  • Thumb Style Wing Thumb
  • Use Welding
  • Lining Material FOAM LINED BACK
  • Palm Material Grain Deerskin
  • Stitching Material Nylon
  • Leather Palm Type Full Grain Deerskin
  • Application Industrial, Welding
  • Cut Gunn
  • Cuff Gauntlet
  • Back Material Split Cowhide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list