Skip Content
EYEWEAR GENESIS VAPOR BLUE FRM CL X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR GENESIS VAPOR BLUE FRM CL X

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3240X
  • Mfr. Model # S3240X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.12 lbs

Product Details

Genesis(R) meets military Vo ballistic impact requirements. ANSI Z87.1 and CSA Z94.3 high impact approved. Unparalleled comfort, protection and style. Quick and easy lens replacement. Adjustable lens inclination and templeS, clear XTR.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Frame Colour Vapor Blue
  • Series Genesis(R)
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Spatulite
  • Temple Colour Vapour Blue
  • Gender Unisex
  • Photochromatic Lens No
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Eyewear Frame Style Frameless
  • Primary Frame Color Blue
  • Eyewear Frame Design Wraparound
  • Includes Adjustable Temple
  • Foam Lined No
  • Metal Detectable Yes
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list