2 WATT 4CH RADIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

2 WATT 4CH RADIO

MOTOROLA

Web Price : $345.59 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLRMU2043
  • Mfr. Model # RMU2043
  • UNSPSC # 43191510
  • CATALOGUE PAGE # 2228
  • Shipping Weight 8.31 lbs

Technical Specs

  • Band Type UHF
  • Colour Black
  • Battery Type Lithium-Ion
  • Height 4-1/2"
  • Includes Radio, Holster, Charger, AC Adapter, Manuals
  • Item Radio
  • Number of Channels 4
  • Width 1-5/8"
  • Length 2-1/4"
  • Output Watts 2
  • Battery Life 12 hr.
  • Standards MIL810 C, D, E, F
  • Channel Scan Yes
  • Inside Range (Floors) 20
  • Inside Range (Sq.-Ft.) 250,000
  • Outdoor Range (Miles) 5
  • IP Rating 54/55
  • Selectable Frequencies Yes
  • Digital Codes Yes
  • Frequency 438 MHz - 470 MHz
  • Analog Codes Yes
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Digital/Analog Analog/Digital

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list