RADIO GMRS 22CH 56KM RANGE - 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

RADIO GMRS 22CH 56KM RANGE - 2PK

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLMS560CR
  • Mfr. Model # MS560CR
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

A range of up to 56 kms under favourable conditions. Waterproof, IP-67/JIS-7, submersible to 1 meter for 30 minutes. Will float in fresh water, even with batteries Up to 27 hours talk time with standard alkaline batteries, 9 hours on NiMH battery 11 weather channels with alert feature.

Technical Specs

  • Colour Black, Yellow
  • Battery Type (3) AA
  • Band Type VHF
  • Width 1-3/4"
  • Channel Scan Yes
  • Outdoor Range (Miles) 35
  • IP Rating IP67/JIS7
  • Battery Life 12 hr.
  • Digital Codes 121
  • Analog Codes No
  • Item Radio
  • Number of Channels 22
  • Digital/Analog Analog/Digital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list