WHEEL GRINDING CUII T27 5X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRINDING CUII T27 5X1/4X7/8

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66588
  • Mfr. Model # 66588
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 549
  • Shipping Weight 0.4 lbs

Product Details

3M (TM) ceramic abrasive grain provides fast cut and long life. Specially formulated for use on stainless and mild steel. Cool cutting for a higher quality and faster cut. Fast, cool cutting helps extend the life of the tool.

Technical Specs

  • Thickness 1/4"
  • Max. RPM 12,250
  • Application Ferrous Metal, Stainless, Aluminium
  • Wheel Type Double Reinforced
  • Arbor Size 7/8"
  • Diameter 5"
  • Abrasive Material Ceramic
  • Item Depressed Center Grinding Wheel
  • Type 27
  • Grade Very Coarse
  • Grit 36
  • Series 3m Cubitron Ii
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 5"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list