close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
RATCHET LOAD BINDER,5/16 - 3/8",7,100LBS
- Item # KTOH5125-0658
- Mfr. Model # H5125-0658
- UNSPSC # 24141511
- CATALOGUE PAGE # N/A
- Shipping Weight 11.3 lbs
Technical Specs
- Item Ratchet Load Binder
- For Use With Grade 70 Chain
- Handle Type Fold Down, Ratchet
- Trade Size G70 5/16" - 3/8"
- Manufacturers Warranty Length 1 yr.
- Standards FMCSA: DOT: CVSA: SAE J684: ANSI/ASAE S338.5
- Hook to Hook Min./Max. 12" - 15"
- Working Load Limit 7,100 lbs.
- Take Up 6"
Compliance and Restrictions
-
None