A45 COVERALL HOODED,BOOTED,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A45 COVERALL HOODED,BOOTED,L

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB41515
  • Mfr. Model # 41515
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 10.81 lbs

Technical Specs

  • Colour White
  • Material Microporous Film Laminate
  • Item Hooded/Booted Disposable Coveralls
  • Seam Style Serged
  • Standards NFPA 99
  • Cuff Style Elastic
  • Colour Family Whites
  • Ankle Style With Attached Boots
  • Closure Type Zipper
  • Inseam 40"
  • Fits Chest Size 56-1/2"
  • Fabric Weight 1.9 oz.
  • Fits Waist Size 50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list