PALLET TRUCK 27X42 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PALLET TRUCK 27X42 IN

DAYTON

Web Price : $694.63 / EACH

This item requires special shipping, additional charges may apply.
Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUR5
  • Mfr. Model # 2TUR5
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2092
  • Shipping Weight 162.0 lbs

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Item Pallet Jack
  • Bearings Ball
  • Handle Cushion Grip
  • Construction Steel
  • Load Capacity 5,500 lbs.
  • Overall Length 56"
  • Overall Width 27"
  • Wheel Material Polyurethane
  • Overall Height 48"
  • Roller Material Polyurethane
  • Fork Width 6-5/16"
  • Fork Length 42"
  • Fork Height Lowered 2-15/16"
  • Fork Height Raised 7-3/4"
  • Width Across Forks 27"
  • Width Between Forks 14-3/8"
  • Roller Dia. 2-7/8"
  • Main Wheel Size 7"
  • Grease Fittings 16 Internal
  • Pallet Jack Style Standard
  • Wheel Base 43"
  • Pallet Jack Operation Manual
  • Steering Arc 210 Degrees
  • Key Pallet Jack Feature General Purpose

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list