COMPACT THERMAL IMAGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPACT THERMAL IMAGER

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSC2
  • Mfr. Model # C2
  • UNSPSC # 41115325
  • CATALOGUE PAGE # 1271
  • Shipping Weight 1.17 lbs

Technical Specs

  • Includes Lanyard, Power Supply/Charger with International Plugs, USB Memory Stick, USB Cable
  • Item Compact Thermal Camera
  • Ambient Temp. Range -10 Degrees C - 50 Degrees C (14 Degrees F - 122 Degrees F)
  • Alarm No
  • Emissivity Adjustable
  • Laser Sighting No
  • Multiple Lens Option No
  • Image Notation Yes
  • File Formats JPEG
  • Removable Memory Card No
  • Picture In Picture No
  • NIST Certified Yes
  • Ambient Temp. Range (F) 5 Degrees - 122 Degrees
  • Special Features MSX Image Enhancement, Mobile App
  • Manufacturers Warranty Length 2 yr. Parts and Labor, 10 yr. Detector
  • Thermal and Visible Light Blending Yes
  • Drop Tested No
  • Articulating Lens No
  • Visual Light Resolution 0.3 MP
  • Wireless No
  • Focus Method Manual

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list