Skip Content
CORROSION INHIBITOR SP400 19L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORROSION INHIBITOR SP400 19L

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC73286
  • Mfr. Model # 73286
  • UNSPSC # 12163600
  • CATALOGUE PAGE # 1587
  • Shipping Weight 41.0 lbs

Product Details

CRC SP-400 is a long-term indoor/outdoor corrosion inhibitor for machined surfaces and assemblies subjected to long periods of storage or adverse conditions during shipment. Its firm, waxy film is highly resistant to humidity and salt-spray.

Technical Specs

  • Item SP-400 Corrosion Inhibitor
  • Application Motors, Shafts, Equipment Exposed to Elements, Outdoor Storage of Raw Materials and Finished Stock.
  • Max. Operating Temp. 410 Degrees F
  • Standards MIL-C-16173 Grade 4
  • Specific Gravity 0.878
  • Container Size 34.93 H x 28.58 W x 28.58 D cm
  • VOC Content 440.8 g/L
  • Flash Point 119 Degrees F
  • Min. Operating Temp. 50 Degrees F
  • Lubricant NSF Rating H2

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list