CONE TRAFFIC PVC W/REFLECT 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CONE TRAFFIC PVC W/REFLECT 18 IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTCPVC18R
  • Mfr. Model # TCPVC18R
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2379
  • Shipping Weight 2.55 lbs

Product Details

18 inch weighted traffic cone. High visibility orange with 6 inch reflective strip. Stackable. Increased wall thickness at base to help prevent separation. Smooth glossy finish for grease and dirt resistance. Wide base design with a low centre of gravity providing maximum stability. One-piece flow molded construction. 100% PVC construction for durability.

Technical Specs

  • Cone Material PVC
  • Item Weighted Traffic Cone
  • Cone Color Orange
  • Cone Height 18"
  • Meets MUTCD Requirements Yes
  • Retroreflective Collar Yes
  • Retroreflective Collar Material PVC
  • Traffic Cone Product Group Traffic Cones
  • Height of Reflective Collar 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list