CONE TRAFFIC PVC ORANGE 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

CONE TRAFFIC PVC ORANGE 18IN

CONDOR

Clearance Price :
$12.12 / EACH

Your Price :
$16.16 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTCPVC18
  • Mfr. Model # TCPVC18
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2379
  • Shipping Weight 2.55 lbs

Product Details

18 inch weighted traffic cone in high visibility orange. Stackable. Increased wall thickness at base to help prevent separation. Smooth glossy finish for grease and dirt resistance. Wide base design with a low centre of gravity providing maximum stability. One-piece flow molded construction. 100% PVC construction for durability.

Technical Specs

  • Item Weighted Traffic Cone
  • Cone Color Orange
  • Retroreflective Collar No
  • Cone Material PVC
  • Cone Height 18"
  • Meets MUTCD Requirements Yes
  • Traffic Cone Product Group Traffic Cones
  • Retroreflective Collar Material PVC

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list