Discontinued with Replacement
HAT SAFETY CSA HDPE RATCHET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HAT SAFETY CSA HDPE RATCHET RED

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRHH2RCSA-RD
  • Mfr. Model # HH2RCSA-RD
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2477
  • Shipping Weight 0.8 lbs
Compare
Suggested Replacement Product
HAT SAF CSA TYPE 1 RATCHET RD

Web Price : $14.80 / EACH

Product Details

Safety hard hat made of high density polyethylene (HDPE) outer shell with 4 point suspension. Nylon web suspension with ratchet for size and height adjustment. Featuring variable back head positioning. Meets all test requirements for CSA Z94.1-05 Type 1 Class E plus ANSI Z89.1 Type 1 Class E for impact and penetration of the crown (top) only. Red. Can be decorated.

Technical Specs

  • Item Safety Hard Hat
  • Colour Red
  • Standards CSA Z94.1, ANSI Z89.1
  • Accessory Slots No
  • CSA Class E
  • CSA Type 1
  • Fits Hat Size 6-1/2 - 8
  • ANSI Impact Type 1
  • Head Protection Suspension Type Ratchet (4-Point)
  • ANSI Electrical Class E
  • Head Protection Material HDPE
  • Suspension 4-Point Ratchet
  • Shell Material

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list