TAPE BARR CAUTION 3INX1000FT Y/K EN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAPE BARR CAUTION 3INX1000FT Y/K EN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBT31CA4BYE
  • Mfr. Model # BT31CA4BYE
  • UNSPSC # 41122703
  • CATALOGUE PAGE # 2381
  • Shipping Weight 2.22 lbs

Product Details

English Caution 0.04 mm polyethylene tape can be quickly placed to provide warning of hazards or dangerous situations. Size: 3 inch x 1,000 feet.

Technical Specs

  • Colour Black on Yellow
  • Item Barricade Tape
  • Legend Caution
  • Roll Length 1,000 ft.
  • Roll Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list