VEST HI VIS FR CLASS 2 ORANGE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

VEST HI VIS FR CLASS 2 ORANGE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2PDL5
  • Mfr. Model # 2PDL5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Compare

Product Details

Flame Resistant High Visibility Vest, ANSI Class 2, Size 2XL, Colour Orange, Fits Chest Size 34 In., Length 23-1/5 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets None, Standards Meets ANSI-ISEA 107-2004, ASTM F1506

Technical Specs

  • Features Flame Resistant
  • Item Hi Vis Vest
  • Standards ANSI-ISEA 107-2004, ASTM F1506
  • Stripe Color Silver
  • ANSI Class 2
  • Fits Chest Size 34"
  • Gender Unisex
  • Safety Vest Item Flame Resistant Vest
  • Number of Pockets (Inside) 0
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 0
  • Vest Closure Type Hook-and-Loop
  • Vest Material Polyester
  • Back Stripe Pattern U-Block
  • Vest Length 29"
  • Vest Stripe Color Family Silver
  • Number of Pockets with Closure 0
  • Vest Size 2X-Large

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list