VEST HI-VIS CLASS 2 ORANGE M/L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

VEST HI-VIS CLASS 2 ORANGE M/L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR24Y977
  • Mfr. Model # 24Y977
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs
Compare

Product Details

High Visibility Vest, ANSI Class 2, Size M/L, Colour Orange, Fits Chest Size 45-1/4 In., Length 26 In., Stripe Color Lime/Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards ANSI/ISEA 107 - 2010 Class 2, level 2

Technical Specs

  • Features Adjustable Sides
  • Item High Visibility Vest
  • Standards ANSI/ISEA 107 Class 2, Level 2
  • Fits Chest Size 45-1/4"
  • ANSI Class 2
  • Gender Unisex
  • Stripe Color Lime/Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Back Stripe Pattern U-Block
  • Vest Material Polyester
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Silver
  • Number of Pockets with Closure 0
  • Vest Length 27"
  • Vest Size Medium/Large

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list