BMP61 Portable Printer close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BMP61 Portable Printer

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY146229
  • Mfr. Model # BMP61
  • UNSPSC # 45101520
  • CATALOGUE PAGE # 1366
  • Shipping Weight 7.5 lbs

Technical Specs

  • Application Label Printing
  • Includes Hardcase, NiMH Rechargeable Battery, Power Cord, AC Adapter/Charger, PTL-19-423, USB Cord, M61-R6010 Ribbon, Utility Strap, Product CD, Printed Quick Start Guide and Driver CD
  • Item Portable Printer
  • Max. Tape Width 2"
  • Printer Display Colour LCD
  • Warranty 2 yr.
  • Printhead Resolution 300 dpi
  • Font Range 4 - 170
  • Printer Connectivity USB
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Printing Software Compatibility LabelMark(TM)
  • Printer Power Options AC Adapter, Rechargeable Battery
  • Printer Kit Type Printer Kit with AC Adaptor and Hard Case
  • Printer Weight 2.75 lbs.
  • Maximum Print Speed 1.3 in./sec.
  • Color Printing Capability Single Colour
  • Features Color Touch Screen with LCD Backlit Graphics Display, Supply Remaining Gauge, Auto Shut Off/Power Conserve, US Plug Type, 110 to 240 V, 3 hr. Recharge Time, 4" W x 13" H x 4" D, Arrows, Datacom, Electrical, Fire Safety, First Aid, Home Electrical,Personal
  • Printer Series BMP61

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list