Skip Content
INTERCEPT 13G HPPE SPAND PU SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INTERCEPT 13G HPPE SPAND PU SZ9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-724-9
  • Mfr. Model # 11-724-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2454
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Black/White
  • Item Cut Resistant Gloves
  • Gauge 13
  • Cuff Knit
  • Standards ASTM 3389-2005 , ASTM 1790-2005 , EN388
  • Palm Material Silicone
  • ANSI/ISEA Cut Level 2
  • Back Material HPPE, Nylon, Spandex(R)
  • Thumb Style Straight
  • ANSI/ISEA Abrasion Level 6
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Suggested Use Environment Dry, Light Oil and Oily
  • Application Assembling metal parts and components,plastics injection and moulding and Light metal presses
  • Weight Medium
  • ANSI/ISEA Puncture Level 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list