Skip Content
ZORB-IT ULTRA EXTENDED CUFF SZ8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ZORB-IT ULTRA EXTENDED CUFF SZ8

ZORB-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM4565-8
  • Mfr. Model # 4565-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour Gray/Yellow
  • Application Glass Handling/Metal Handling
  • Item Cut Resistant Gloves
  • Standards ANSI/ISEA
  • Cuff Knit
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Straight
  • ANSI Abrasion Cycles Greater Than 4000
  • Finger Material Nitrile
  • ANSI Puncture Newtons Greater Than 60
  • ANSI Cut Grams Greater Than 1000
  • Finger Style Full
  • Puncture Resistant Yes
  • Glove Size Medium
  • Glove Coating Coverage 3/4 Dip
  • Abrasion Resistant Yes
  • Suggested Use Environment Oily
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list