Skip Content
ZONING CONTROL,4 ZONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZONING CONTROL,4 ZONE

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XJX9
  • Mfr. Model # 6XJX9
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Depth (In.) 7
  • Application Circulator Zoning and Boiler Control
  • HP 1/3 HP Per Zone
  • Full Load Amps @ 120VAC 6 Per Zone
  • Height (In.) 10-7/8
  • Item Zoning Control
  • Includes Instruction Sheet
  • Type 4 Zone
  • Width (In.) 3
  • Mounting Screw Holes
  • Current Drawn (Amps) Max 20
  • Agency Compliance UL Listed in US And Canada

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list