Skip Content
ZONE VALVE,2 WAY,NO,1/2 IN SWEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZONE VALVE,2 WAY,NO,1/2 IN SWEAT

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12M806
  • Mfr. Model # 12M806
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Coefficient of Volume 4.9
  • Connection Type/Size (In.) Sweat 1/2
  • Depth (In.) 2-3/8
  • Electrical Connections 2-Pin Screw Connectors for Power and End Switch
  • For Use With Closed Systems
  • Height (In.) 4-1/4
  • Item Motorized Zone Valve
  • Safe Working Water PSI 300
  • Includes End Switch
  • Type Two Way, Normally Open, Open System
  • Width (In.) 5-5/16
  • Voltage 24
  • Max. Water Temp. (Deg. F) 240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list