Skip Content
ZLNSTMDPRFL4LVL-W/D 72X36X84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZLNSTMDPRFL4LVL-W/D 72X36X84

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZV7-7236S4D
  • Mfr. Model # ZV7-7236S4D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 272.0 lbs

Technical Specs

  • Depth 36"
  • Finish Powder Coated
  • Colour Sand
  • Height 84"
  • Material Steel
  • Item Starter Unit
  • Width 72"
  • Number of Shelves 1
  • Shelf Capacity 500 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes Decking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list