Skip Content
ZLNSTMDPRFL4LVL-W/D 60X18X84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZLNSTMDPRFL4LVL-W/D 60X18X84

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZV7-6018S4D
  • Mfr. Model # ZV7-6018S4D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.0 lbs

Technical Specs

  • Colour Sand
  • Depth 18"
  • Item Starter Unit
  • Height 84"
  • Finish Powder Coated
  • Number of Shelves 4
  • Material Steel
  • Width 60"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Capacity 750 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 750 lbs.
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes Decking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list