Skip Content
ZLNSTMDPRFL4LVL-W/D 48X24X84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZLNSTMDPRFL4LVL-W/D 48X24X84

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZV7-4824S4D
  • Mfr. Model # ZV7-4824S4D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Colour Sand
  • Depth 24"
  • Finish Powder Coated
  • Height 84"
  • Item Starter Unit
  • Width 48"
  • Number of Shelves 1
  • Material Steel
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 850 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 850 lbs.
  • Decking Material Particle Board
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes Decking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list