Skip Content
ZLNMDPRFLEEXLVL W/D D 60WX24D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZLNMDPRFLEEXLVL W/D D 60WX24D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZVES6024D
  • Mfr. Model # ZVES6024D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Colour Sand
  • Depth 24"
  • Finish Powder Coated
  • Height 84"
  • Material Steel
  • Number of Shelves 1
  • Item Shelf
  • Shelf Capacity 750 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Width 60"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 750 lbs.
  • Decking Material Particle Board
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list