Skip Content
ZLNADMDPRFL 4LVL-W/ D 60X36X84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZLNADMDPRFL 4LVL-W/ D 60X36X84

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZV7-6036A4D
  • Mfr. Model # ZV7-6036A4D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 227.0 lbs

Technical Specs

  • Colour Sand
  • Depth 36"
  • Height 84"
  • Finish Powder Coated
  • Item Add-On Unit
  • Material Steel
  • Shelf Capacity 750 lbs.
  • Width 60"
  • Number of Shelves 4
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 750 lbs.
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes Decking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list