Skip Content
ZLNADMDPRFL 4LVL-W/ D 60X18X84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZLNADMDPRFL 4LVL-W/ D 60X18X84

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZV7-6018A4D
  • Mfr. Model # ZV7-6018A4D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 141.0 lbs

Technical Specs

  • Colour Sand
  • Finish Powder Coated
  • Height 84"
  • Material Steel
  • Item Add-On Unit
  • Depth 18"
  • Number of Shelves 4
  • Width 60"
  • Shelf Capacity 750 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 750 lbs.
  • Decking Material Particle Board
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes Decking

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List