Skip Content
ZLNADMDPRFL 4LVL-W/ D 36X12X84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZLNADMDPRFL 4LVL-W/ D 36X12X84

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZV7-3612A4D
  • Mfr. Model # ZV7-3612A4D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Colour Sand
  • Height 84"
  • Finish Powder Coated
  • Depth 12"
  • Item Add-On Unit
  • Material Steel
  • Number of Shelves 4
  • Width 36"
  • Shelf Capacity 1,000 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 1,000 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes Decking

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List