Skip Content
ZK-9624 BOLTLESS EXTRA DECK LEVEL S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ZK-9624 BOLTLESS EXTRA DECK LEVEL S

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZK9624
  • Mfr. Model # ZK9624
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Gray
  • Depth 24"
  • For Use With Boltless Shelving
  • Finish Powder Coated
  • Item Additional Shelf Level
  • Includes Beams, Front to Back Support
  • Material Steel
  • Number of Shelves 1
  • Width 96"
  • Height 84"
  • Decking No
  • Beam Capacity 1,250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list