ZK-7224 BOLTLESS EXTRA DECK LEVEL S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ZK-7224 BOLTLESS EXTRA DECK LEVEL S

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZK7224
  • Mfr. Model # ZK7224
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Depth 24"
  • For Use With Boltless Shelving
  • Height 84"
  • Includes Beams, Front to Back Support
  • Item Additional Shelf Level
  • Material Steel
  • Number of Shelves 1
  • Width 72"
  • Decking No
  • Beam Capacity 1,750 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list