Skip Content
ZIPTOP UTILITY POUCH,SMALL,7 POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZIPTOP UTILITY POUCH,SMALL,7 POCKET

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DYN2
  • Mfr. Model # 5DYN2
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Depth (In.) 3-1/4
  • Colour Black
  • Height (In.) 8
  • Features Tape Clip and Carabineer for Keys
  • Item Zip Top Utility Pouch
  • Material Polyester
  • Number of Pockets 7
  • Width (In.) 5-1/2
  • Type Small
  • Meets/Exceeds -
  • Fits Belts Up To (In.) 2-3/4
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list