Skip Content
ZIPPER BAGCORDURA BAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZIPPER BAGCORDURA BAL

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5139B
  • Mfr. Model # 5139B
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Includes -
  • Item Black Nylon Zipper Bag
  • Features Heavy-Duty Nylon Zipper, Convenient Storage for Pliers, Wrenches, Screwdrivers, Nut Drivers, Other Tools and Spare Parts, Constructed of Cordura(R) Fabric, a High-Performance Material Resistant to Abrasions, Tears and Scuffs
  • Material Cordura(R) Ballistic Nylon
  • Number of Pockets 1
  • Nominal Overall Height 7"
  • Nominal Overall Width 12"
  • Primary Tool Bag Color Black
  • Nominal Overall Depth 1"
  • Number of Pieces 1
  • Overall Width 12-1/2"
  • Overall Height 7"
  • Closure Type Zipper
  • Overall Depth 1"
  • Number of Inside Pockets 0
  • Typical Bag or Tote Application General Purpose
  • Number of Outside Pockets 0
  • Basic Material Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list