C/O WHL ZIP ONE TYPE1  5" X 1/32"X7/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C/O WHL ZIP ONE TYPE1 5" X 1/32"X7/8"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11T552
  • Mfr. Model # 11T552
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 559
  • Shipping Weight 0.07 lbs

Product Details

Max. RPM 12,000

Technical Specs

  • Thickness 1/32"
  • Max. RPM 12,200
  • Diameter 5"
  • Application For Ultra Precision Cutting in Thin Gauge Metal, Hvac, Plumbing, Electrical, Body Shops, Aerospace, Transportation, Sign Manufacturing, Shop Displays, Architectural Manufacturer, Kitchen, Pharmaceutical Equipment Manufacturer
  • Item Cut-Off Wheel
  • Series Zip
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list