Skip Content
ZIP-OFF SLEEVE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ZIP-OFF SLEEVE JACKET

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI8A2-3XL-BRN
  • Mfr. Model # I8A2-3XL-BRN
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Zip-off sleeve jacket with detachable hood. Fabric: 10 oz. 100% cotton, Sleeves and hood: Jersey fleece, Shell and sleeve lining: 6 oz. polyester insulation. Detachable sleeves convert to vest. Brown in colour, size: XXX-Large.

Technical Specs

  • Size 3X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list