Skip Content
ZINC SQUARE SPRINKLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZINC SQUARE SPRINKLER

MELNOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLN704
  • Mfr. Model # 704
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

Square watering pattern. Cast iron construction.

Technical Specs

  • Base Material Zinc
  • Min. Water Pressure 20 PSI
  • Item Square Spot Sprinker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list