ZINC L-HANDLE LOCKING W/KEY BRGHT C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ZINC L-HANDLE LOCKING W/KEY BRGHT C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRG7
  • Mfr. Model # 4RRG7
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Includes M22 x 1.5 Nut (1), Cam Screw (1), Overmolded Key (2), Cams (3)
  • Item Cam Latch
  • Grip 29/32, 1 1/8, 1 3/8
  • Panel Through Hole/Screw Size 7/32
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Bright Chrome
  • Catch/Latch Depth 1-1/8"
  • Catch/Latch Material Steel
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Height 1-3/32"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Turn
  • Adjustable No
  • Mounting Hole Dia. 7/8"
  • Outer Panel Thickness 1/32" - 1/4"
  • Hole Prep Center Lines 3-5/32"
  • Panel Opening Length 13/16"
  • Panel Opening Width 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list