Skip Content
ZINC-100 SPRAY/326G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ZINC-100 SPRAY/326G

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53H102
  • Mfr. Model # 53H102
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.975 lbs

Technical Specs

  • Features Bright Metallic Finish Matches Hot Dipped Look, Fast Drying, Long-lasting Corrosion Protection, Zinc-rich Formula Meets Astm A780 Standard
  • Colour Silver
  • For Use With Ferrous Metals, Steel
  • Item ZINC-100
  • Size 400 mL
  • Base Type Zinc
  • Dry Time Rapid
  • Standards ASTM A780
  • Dry Time Recoat Rapid
  • Dry Time Tack Free Rapid
  • VOC Content 900
  • Paint and Primer Application Method Spray
  • Paint and Primer Finish Metallic
  • Paint Color Family Aluminum / Metallic

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list